Overview
Mfr description
701-05041-063 701-05041-063 STRAIGHT SLE
Specifications
- Description701-05041-063 STRAIGHT SLEEVE
- Series701
- MaterialBronze
- TypeSleeve
- Bearing MaterialOil-Impregnated Bronze
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-05041-063
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data