Overview
Mfr description
701-57064-028 701-57064-028 STRAIGHT SLE
Specifications
- Description701-57064-028 STRAIGHT SLEEVE
- Series701
- TypeSleeve
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-57064-028
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data