Motion
7MM1-03025-020

REXNORD INC
7MM1-03025-020

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #11068255
MFR #7MM1-03025-020
List Price$637.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7MM1-03025-020

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #11068255
MFR #7MM1-03025-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$637.51/each for your price

Overview

Mfr description
7MM1-03025-020 7MM1-03025-020 STRAIGHT S

Specifications

  • Bushing Material
    Filament Wound
  • Description
    7MM1-03025-020 STRAIGHT SLEEVE
  • Manufacturer Upc Number
    782934934605
  • Material
    Duralon
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text