Overview
Mfr description
7MM1-02012-030 7MM1-02012-030 STRAIGHT S
Specifications
- Bushing MaterialFilament Wound
- Description7MM1-02012-030 STRAIGHT SLEEVE
- Manufacturer Upc Number782934960574
- MaterialDuralon
- TypeSleeve
- Bearing MaterialComposite
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number10611395
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data