Overview
Mfr description
702-00012-016 702-00012-016 FLANGE NO F
Specifications
- Bushing TypeFlanged
- Additional DetailsNO FABRIC ON FACE
- Description702-00012-016 FLANGE NO FABRIC ON FACE
- Series702
- TypeFlanged
- Sleeve Bearing TypeFlange Sleeve
- Manufacturer Catalog Number702-00012-016
- Type Of BearingFlanged
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data