Overview
Mfr description
707-01038-015 707-01038-015 THRUST WASHE
Specifications
- Description707-01038-015 THRUST WASHER
- Series707
- TypeThrust Washer
- Sleeve Bearing TypeThrust Washer
- Manufacturer Catalog Number707-01038-015
- Type Of BearingThrust Washer
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data