Overview
Mfr description
707-04038-004 707-04038-004 THRUST WASHE
Specifications
- Description707-04038-004 THRUST WASHER
- Series707
- TypeThrust Washer
- Type Of BearingThrust Washer
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data