Specifications
Details
- Additional DetailsFabric on Face
- Bearing MaterialComposite
- Bushing TypeFlanged
- Description703-00032-036 FLANGE FABRIC ON FACE
- Product TypeDie & Mold Plain-Bearings
- Series703
- Sleeve Bearing TypeFlange Sleeve
- TypeFlanged
- Type Of BearingFlanged
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)