Motion
701-48014-047

REXNORD INC
701-48014-047

Die & Mold Plain Bearing - Straight Material
Mi Item #11068353
MFR #701-48014-047
Price$743.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-48014-047

Die & Mold Plain Bearing - Straight Material
Mi Item #11068353
MFR #701-48014-047

Mfr description
701-48014-047 701-48014-047 STRAIGHT SLV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.36/each

Specifications

Details

  • Bearing Material
    Composite
  • Bushing Material
    Straight
  • Description
    701-48014-047 STRAIGHT SLV/HEX BORE
  • Manufacturer Catalog Number
    10389568
  • Manufacturer Upc Number
    698210064198
  • Material
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)