Motion
701-90024-212

REXNORD INC
701-90024-212

Die & Mold Plain Bearing - Duralon Material
MI ITEM #11068354
MFR #701-90024-212
List Price$4,354.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-90024-212

Die & Mold Plain Bearing - Duralon Material
MI ITEM #11068354
MFR #701-90024-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,354.74/each for your price

Overview

Mfr description
701-90024-212 701-90024-212 STRAIGHT SLV

Specifications

  • Additional Details
    STRAIGHT SLV/HEX BORE
  • Bushing Material
    Duralon
  • Description
    701-90024-212 STRAIGHT SLV/HEX BORE
  • Series
    701
  • Manufacturer Upc Number
    698210149208
  • Material
    Duralon
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text