Motion
701-128024-076

REXNORD INC
701-128024-076

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #11068363
MFR #701-128024-076
Price$197.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-128024-076

Die & Mold Plain Bearing - Filament Wound Material
MI ITEM #11068363
MFR #701-128024-076

Mfr description
701-128024-076 701-128024-076 STRAIGHT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.74/each

Specifications

Details

  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    701-128024-076 STRAIGHT SLV/HEX BORE
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    10388356
  • Manufacturer Upc Number
    793699989434
  • Material
    Duralon Filament
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Duralon
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)