Motion
25A-CDQSB16-50DM

SMC CORP OF AMERICA
25A-CDQSB16-50DM

25A-CDQSB16-50DM
Mi Item #11068375
MFR #25A-CDQSB16-50DM
Price$96.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB16-50DM

25A-CDQSB16-50DM
Mi Item #11068375
MFR #25A-CDQSB16-50DM

Mfr description
25A-CDQSB16-50DM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    50

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Clean Series
    Yes
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Holes
  • Options Included
    Built-In Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQS
  • Special Applications
    Secondary Battery
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)