Overview
Mfr description
0385TNAVXLG BIB OVERALLS XL NAVY
Specifications
- SizeX-Large
- ColorNavy
- UPC_NO613983012870
- Manufacturer Upc Number613983012870
- TypeTall
- Country of OriginCN
- Weight4.471 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data