Motion
6011-2RS1NR/C3

SKF
6011-2RS1NR/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #11068602
MFR #6011-2RS1NR/C3
Price$149.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6011-2RS1NR/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #11068602
MFR #6011-2RS1NR/C3

Mfr description
6011-2RS1NR/C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.63/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)