Motion
RRS65A-5
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Steel linear guide carriage, 50.80 mm High, 32.30 mm Wide
Mi Item #11068610
MFR #RRS65A-5
Price$647.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Steel linear guide carriage, 50.80 mm High, 32.30 mm Wide
Mi Item #11068610
MFR #RRS65A-5

Mfr description
RRS65A-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.83/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 65
  • Overall Height
    50.80 mm
  • Overall Width
    32.30 mm

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Steel linear guide carriage
  • Extended Features
    Sealed, Adjustable for pre-load
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Seal Type
    Sealed
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)