Motion
21306 CC/C3W64F

SKF
21306 CC/C3W64F

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open
MI ITEM #11068639
MFR #21306 CC/C3W64F
Price$1,057.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
21306 CC/C3W64F

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open
MI ITEM #11068639
MFR #21306 CC/C3W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    213

Overview

Mfr description
21306 CC/C3W64F SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought