Overview
Mfr description
SF-225AN36POMN BELTING
Specifications
- ColorNatural
- Country of OriginUS
- Width35.50
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN36POMN
- Pitch2 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data