Motion
RGP672
Hydraulic Ram - Single-Acting, 67 ton Capacity, 1.7500 in Stroke, 4.7813 in Retracted, 6.5313 in Extended
Mi Item #11070153
MFR #RGP672
Price$3,891.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 67 ton Capacity, 1.7500 in Stroke, 4.7813 in Retracted, 6.5313 in Extended
Mi Item #11070153
MFR #RGP672

Mfr description
RGP672 PANCAKE CYLINDER, 2IN 67T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.13/each

Specifications

Dimensions

  • Extended Height
    6.5313 in
  • Retracted Height
    4.7813 in
  • Stroke  
    1.7500 in
  • Weight
    35 lbs

Details

  • Actuation
    Single-Acting
  • Country of Origin
    US
  • Cylinder Capacity
    67 ton
  • Oil Capacity
    23.3900 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)