Motion
RGP1802

POWER TEAM
RGP1802

Hydraulic Ram - Single-Acting, 67 ton Capacity, 1.7500 in Stroke, 5.8200 in Retracted, 7.5700 in Extended
MI ITEM #11070155
MFR #RGP1802
Price$7,747.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RGP1802

Hydraulic Ram - Single-Acting, 67 ton Capacity, 1.7500 in Stroke, 5.8200 in Retracted, 7.5700 in Extended
MI ITEM #11070155
MFR #RGP1802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,747.56/each

Specifications

Dimensions

  • Extended Height
    7.5700 in
  • Retracted Height
    5.8200 in
  • Stroke  
    1.7500 in
  • Weight
    100 lbs

Details

  • Actuation
    Single-Acting
  • Country of Origin
    US
  • Cylinder Capacity
    67 ton
  • Oil Capacity
    23.3900 in³

Overview

Mfr description
RGP1802 PANCAKE CYLINDER, 2IN 180T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought