Motion
40 Riv
40 ROLLER LINK Roller Chain : ANSI Standard
MI ITEM #11070159
MFR #40 Riv
Your Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 ROLLER LINK Roller Chain : ANSI Standard
MI ITEM #11070159
MFR #40 Riv

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.70/each(List $1.04)

Overview

Mfr description
40 ROLLER LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Construction
    Roller Link
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Chain Standard
    ANSI
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text