Motion
CCPX18346T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
Mi Item #11070222
MFR #CCPX18346T
Price$3,560.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
Mi Item #11070222
MFR #CCPX18346T

Mfr description
CCPX18346T 3HP,1755//1465RPM,3PH,60HZ,18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,560.41/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)