Motion
CCPX18526T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184TC Frame, TEFC Enclosure
MI ITEM #11070223
MFR #CCPX18526T
Your Price$5,393.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184TC Frame, TEFC Enclosure
MI ITEM #11070223
MFR #CCPX18526T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,393.99/each(List $6,472.79)

Overview

Mfr description
CCPX18526T 5HP,3500//2900RPM,3PH,60HZ,18

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text