Motion
CCPX21126T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215TCY Frame, TEFC Enclosure
MI ITEM #11070225
MFR #CCPX21126T
List Price$7,745.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215TCY Frame, TEFC Enclosure
MI ITEM #11070225
MFR #CCPX21126T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,745.31/each for your price

Overview

Mfr description
CCPX21126T 10HP,3490//2900RPM,3PH,60HZ,2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    215TCY
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text