Motion
CCPX25226T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #11070231
MFR #CCPX25226T
Your Price$10,628.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #11070231
MFR #CCPX25226T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,628.63/each(List $12,222.92)

Overview

Mfr description
CCPX25226T 20HP,3530//2930RPM,3PH,60HZ,2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    256TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text