Motion
CCPX25246T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #11070232
MFR #CCPX25246T
List Price$13,411.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TC Frame, TEFC Enclosure
MI ITEM #11070232
MFR #CCPX25246T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,411.06/each for your price

Overview

Mfr description
CCPX25246T 20HP,1770//1470RPM,3PH,60HZ,2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    256TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text