Motion
CDRX18344T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #11070271
MFR #CDRX18344T
Your Price$3,075.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #11070271
MFR #CDRX18344T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,075.97/each(List $4,428.62)

Overview

Mfr description
CDRX18344T 3HP,1755//1465RPM,3PH,60HZ,18

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text