Motion
CDRXL050744
1800 rpm, 1 ph, 115 V/208 V/230 V, 56C Frame, TEFC Enclosure
MI ITEM #11070321
MFR #CDRXL050744
Your Price$1,979.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/208 V/230 V, 56C Frame, TEFC Enclosure
MI ITEM #11070321
MFR #CDRXL050744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,979.10/each(List $2,374.92)

Overview

Mfr description
CDRXL050744 0.75HP,1725RPM,1PH,60HZ,56C,

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V/208 V/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text