Motion
CDRXL05144
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, TEFC Enclosure
MI ITEM #11070322
MFR #CDRXL05144
Your Price$2,168.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, TEFC Enclosure
MI ITEM #11070322
MFR #CDRXL05144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,168.49/each(List $2,602.19)

Overview

Mfr description
CDRXL05144 1HP,1725RPM,1PH,60HZ,56C,XPFC

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text