Motion
CECP4314T-4
1800 rpm, 3 ph, 460 V, 364TC Frame, TEFC Enclosure
Mi Item #11070325
MFR #CECP4314T-4
Price$20,963.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 364TC Frame, TEFC Enclosure
Mi Item #11070325
MFR #CECP4314T-4

Mfr description
CECP4314T-4 60HP,1780RPM,3PH,60HZ,364TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,963.03/each

Specifications

Dimensions

  • Frame Size
    364TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)