Motion
CEM2276T-G
Air Handling (HVAC) Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #11070335
MFR #CEM2276T-G
List Price$8,359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #11070335
MFR #CEM2276T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,359.11/each for your price

Overview

Mfr description
CEM2276T-G 7.5HP,1180RPM,3PH,60HZ,254TC,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    22 A;11 A
  • Full Load Efficiency
    0.91
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    7.5HP, 1180RPM, 3PH, 60HZ, 254TC, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6309
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    23.8600 in
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA Premium, NEMA
  • Weight
    302 lbs
  • Hp
    7.5 hp
  • Manufacturer Catalog Number
    CEM2276T-G
  • Additional Details
    Cast Iron Frame;Inverter Ready;Shaft Grounding;Nema Premium;Polyrex Em (-20F +300F) Bearing Grease
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Overall Length
    23.8600 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text