Motion
CEM2333T-G
1800 rpm, 3 ph, 230 V/460 V, 254TC Frame, TEFC Enclosure
MI ITEM #11070337
MFR #CEM2333T-G
Your Price$6,185.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 254TC Frame, TEFC Enclosure
MI ITEM #11070337
MFR #CEM2333T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,185.36/each(List $7,731.70)

Overview

Mfr description
CEM2333T-G 15HP,1765RPM,3PH,60HZ,254TC,T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    254TC
  • Enclosure Type
    TEFC
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text