Motion
CEM2511T
1200 rpm, 3 ph, 230 V/460 V, 256TC Frame, OPSB Enclosure
MI ITEM #11070342
MFR #CEM2511T
Your Price$4,833.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 256TC Frame, OPSB Enclosure
MI ITEM #11070342
MFR #CEM2511T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,833.73/each(List $5,800.48)

Overview

Mfr description
CEM2511T 10HP,1180RPM,3PH,60HZ,256TC,OPS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    256TC
  • Enclosure Type
    OPSB
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text