Motion
CEM2515T-G
1800 rpm, 3 ph, 230 V/460 V, 256TC Frame, ODP Enclosure
MI ITEM #11070346
MFR #CEM2515T-G
Price$6,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 256TC Frame, ODP Enclosure
MI ITEM #11070346
MFR #CEM2515T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,180.06/each

Specifications

Dimensions

  • Frame Size
    256TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CEM2515T-G 20HP,1765RPM,3PH,60HZ,256TC,O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought