Motion
CEM2551T-G
1800 rpm, 3 ph, 230 V/460 V, 365TC Frame, ODP Enclosure
Mi Item #11070366
MFR #CEM2551T-G
Price$19,373.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 365TC Frame, ODP Enclosure
Mi Item #11070366
MFR #CEM2551T-G

Mfr description
CEM2551T-G 75HP,1775RPM,3PH,60HZ,365TC,O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,373.13/each

Specifications

Dimensions

  • Frame Size
    365TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)