Motion
CEM3154T-G
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, OPSB Enclosure
MI ITEM #11070372
MFR #CEM3154T-G
Your Price$1,960.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, OPSB Enclosure
MI ITEM #11070372
MFR #CEM3154T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,960.98/each(List $2,255.13)

Overview

Mfr description
CEM3154T-G 1.5HP,1755RPM,3PH,60HZ,145TC,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    145TC
  • Enclosure Type
    OPSB
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text