Motion
CEM3607T-G
Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #11070399
MFR #CEM3607T-G
Price$3,182.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #11070399
MFR #CEM3607T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,182.74/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.5500 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in

Details

  • Additional Details
    Inverter Ready;Shaft Grounding;Rigid Base;Polyrex Em (-20F +300F) Grease
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    1.5HP, 1165RPM, 3PH, 60HZ, 182TC, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.875
  • Hp
    1.5 hp
  • Insulation Class
    H
  • KVA Code
    K
  • Manufacturer Catalog Number
    CEM3607T-G
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, UR, cUR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    230 V at 60 Hz;460 V at 60 Hz

Overview

Mfr description
CEM3607T-G 1.5HP,1165RPM,3PH,60HZ,182TC,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought