Motion
CEM3611T-G
1800 rpm, 3 ph, 230 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #11070400
MFR #CEM3611T-G
Price$2,537.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #11070400
MFR #CEM3611T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,537.69/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CEM3611T-G 3HP,1760RPM,3PH,60HZ,182TC,TE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought