Motion
CEM4104T-G
1800 rpm, 3 ph, 230 V/460 V, 286TC Frame, TEFC Enclosure
MI ITEM #11070412
MFR #CEM4104T-G
Your Price$11,271.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 286TC Frame, TEFC Enclosure
MI ITEM #11070412
MFR #CEM4104T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,271.14/each(List $13,525.37)

Overview

Mfr description
CEM4104T-G 30HP,1760RPM,3PH,60HZ,286TC,T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    286TC
  • Enclosure Type
    TEFC
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text