Motion
CEM4111T-G
Air Handling (HVAC) Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #11070419
MFR #CEM4111T-G
Price$19,563.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #11070419
MFR #CEM4111T-G

Mfr description
CEM4111T-G 25HP,1180RPM,3PH,60HZ,324TC,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,563.93/each

Specifications

Dimensions

  • Service Factor
    1.15

Details

  • Base RPM
    1770 rpm
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Amps
    60 A;30 A
  • Full Load Efficiency
    0.936
  • Hp
    25 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    CEM4111T-G
  • Motor Design Code
    B
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE Marked, CSA Certified, UL Recognized
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)