Motion
CEM4114T-G
Air Handling (HVAC) Motor - 50 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #11070420
MFR #CEM4114T-G
List Price$19,265.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 50 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #11070420
MFR #CEM4114T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,265.95/each for your price

Overview

Mfr description
CEM4114T-G 50HP,3530RPM,3PH,60HZ,326TSC,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    F
  • Full Load Amps
    110 A;55 A
  • Full Load Efficiency
    0.93
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    50HP, 3530RPM, 3PH, 60HZ, 326TSC, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6312
  • Shaft Diameter
    1.8750 in
  • Type Of Bearing
    Polyrex EM
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • Service Factor
    1.15
  • Standards Met
    CSA, NEMA PREMIUM, NEMA, UR
  • Weight
    648.001 lbs
  • Hp
    50 hp
  • Manufacturer Catalog Number
    CEM4114T-G
  • Additional Details
    Inverter Duty;Cast Iron Frame;Shaft Grounding;Locked Bearing;Flying Leads;Nema Premium;Rigid Base
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6311
  • Overall Length
    29.0000 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought