Motion
CEM4400T-G
Air Handling (HVAC) Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #11070427
MFR #CEM4400T-G
Price$44,886.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #11070427
MFR #CEM4400T-G

Mfr description
CEM4400T-G 100HP,1785RPM,3PH,60HZ,405TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,886.47/each

Specifications

Dimensions

  • Overall Length
    38.1900 in
  • Shaft Diameter
    2.8750 in
  • Weight
    1214 lbs

Details

  • Additional Details
    Inverter Ready;Cast Iron Frame;Rigid Base Indicator;Polyrex Em Bearing Grease;Shaft Grounding;Single Speed Code
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:100, F#405TC, RPM:1785, 230/460V, TEFC
  • Description Keyword
    General Industrial
  • Drive End Bearing
    80BC03J30X
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    113 A, 226 A
  • Full Load Efficiency
    0.954
  • Hp
    100 hp
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog Number
    CEM4400T-G
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6316
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)