Motion
CESSWDM3713T
3600 rpm, 3 ph, 230 V/460 V, 215TC Frame, TEFC Enclosure
Mi Item #11070436
MFR #CESSWDM3713T
Price$8,383.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 215TC Frame, TEFC Enclosure
Mi Item #11070436
MFR #CESSWDM3713T

Mfr description
CESSWDM3713T 15HP,3500RPM,3PH,60HZ,215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,383.45/each

Specifications

Dimensions

  • Frame Size
    215TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)