Motion
CEWDM3545T
3600 rpm, 3 ph, 230 V/460 V, 143TC Frame, TENV Enclosure
Mi Item #11070451
MFR #CEWDM3545T
Price$2,516.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 143TC Frame, TENV Enclosure
Mi Item #11070451
MFR #CEWDM3545T

Mfr description
CEWDM3545T 1HP,3450RPM,3PH,60HZ,143TC,TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,516.49/each

Specifications

Dimensions

  • Frame Size
    143TC

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)