Motion
CEWDM3550-H
3600 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
MI ITEM #11070453
MFR #CEWDM3550-H
Your Price$2,081.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
MI ITEM #11070453
MFR #CEWDM3550-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,081.70/each(List $2,393.95)

Overview

Mfr description
CEWDM3550-H 1.5HP,3500RPM,3PH,60HZ,56HC,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TENV
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text