Motion
CEWDM3554-H
1800 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
Mi Item #11070455
MFR #CEWDM3554-H
Price$2,251.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
Mi Item #11070455
MFR #CEWDM3554-H

Mfr description
CEWDM3554-H 1.5HP,1755RPM,3PH,60HZ,56HC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,251.06/each

Specifications

Dimensions

  • Frame Size
    56HC

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)