Motion
CEWDM3556T
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145TC Frame, TEFC Enclosure
Mi Item #11070458
MFR #CEWDM3556T
Price$2,480.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145TC Frame, TEFC Enclosure
Mi Item #11070458
MFR #CEWDM3556T

Mfr description
CEWDM3556T 1HP,1155RPM,3PH,60HZ,145TC,TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,480.18/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp/3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)