Motion
CEWDM3705T
900 rpm, 3 ph, 230 V/460 V, 215TC Frame, TEFC Enclosure
Mi Item #11070463
MFR #CEWDM3705T
Price$7,522.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 rpm, 3 ph, 230 V/460 V, 215TC Frame, TEFC Enclosure
Mi Item #11070463
MFR #CEWDM3705T

Mfr description
CEWDM3705T 3HP,865RPM,3PH,60HZ,215TC,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,522.33/each

Specifications

Dimensions

  • Frame Size
    215TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)