Motion
CEWDM4103T
1800 rpm, 3 ph, 230 V/460 V, 284TC Frame, TEFC Enclosure
MI ITEM #11070466
MFR #CEWDM4103T
Your Price$8,777.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 284TC Frame, TEFC Enclosure
MI ITEM #11070466
MFR #CEWDM4103T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,777.75/each(List $10,972.19)

Overview

Mfr description
CEWDM4103T 25HP,1775RPM,3PH,60HZ,284TC,T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    284TC
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text