Motion
CEWDM4108T
3600 rpm, 3 ph, 230 V/460 V, 286TSC Frame, TEFC Enclosure
Mi Item #11070468
MFR #CEWDM4108T
Price$11,908.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 286TSC Frame, TEFC Enclosure
Mi Item #11070468
MFR #CEWDM4108T

Mfr description
CEWDM4108T 30HP,3520RPM,3PH,60HZ,286TSC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,908.43/each

Specifications

Dimensions

  • Frame Size
    286TSC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)