Motion
CEWDM4115T
1800 rpm, 3 ph, 230 V/460 V, 326TC Frame, TEFC Enclosure
MI ITEM #11070473
MFR #CEWDM4115T
Your Price$15,268.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 326TC Frame, TEFC Enclosure
MI ITEM #11070473
MFR #CEWDM4115T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,268.36/each(List $18,529.69)

Overview

Mfr description
CEWDM4115T 50HP,1775RPM,3PH,60HZ,326TC,T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    326TC
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text